Sherwood

Series L100 HSS Straight Shank Long Series Drills - Inch

Dostępne 9 opcje.

Series L100 HSS straight shank long series drills are general purpose high speed steel long series drills are designed for deep hole drilling of most materials.

Features and Benefits
• High speed steel construction for increased tool toughness
• Extra length for deep drilling applications
• Black oxide coating for increased heat and wear resistance

Standards
• Manufactured to BS 328; Part 1: 1986, DIN 340 RN, ISO 494.

Notes
• The drill has the same diameter on both the fluted section and the shank