zł242.00
Bez podatku VAT
zł297.66
Z VAT
Przegląd
Specyfikacja produktu
The Mag-lite torch, renowned for its quality, durability, and reliability, is now available with the new MAG-LED? Technology. The ST2D016 LED torch is designed for professional and consumer use, Mag-lite LED torches are built on the experience in craftsmanship, engineering, and advanced technology evident in all Mag flashlights. The Mag-lite torch is internationally accepted as the professional torch. Built tough enough to last a lifetime, its durability and patented features now combined with the new MAG-LED? technology make the Maglite LED torch a technologically advanced lighting instrument.
Features:
Powerful projecting 3W LED beam that focuses simply by rotating the head. Balanced Optics?, combining a highly refined reflector with a quality LED, for a brilliant adjustable beam. Intelligent energy source management (patent pending) balancing high brightness with extended battery life. Interchangeable light sourcing - use either the installed LED module or the krypton lamp (stored in the tail cap).
Overall length: 254mm.
Barrell diameter: 40mm.
Requires 2x D batteries.
Atrybut | Wartość |
---|---|
• Długość strumienia światła: | 412m |
• Typ: | Latarka ręczna |
Brand | Maglite |
Całkowita długość | 254mm |
EAN | 0038739510088 |
ECLASS Code | 27119001 |
Kolor | Czarny |
Lumeny | 168lm |
Materiał obudowy | aluminium |
Możliwość ładowania | Nieładowalne |
Nr części MFR | ST2D016 |
Rozmiar baterii | D |
Typ żarówki | LED |
UNSPSC Code | 39101600 |
Waga | 431g |
Żywotność baterii | 6hr |