zł79.80
Bez podatku VAT
zł98.15
Z VAT
Przegląd
Specyfikacja produktu
Robust, strong, reliable burners for a wide range of needs.
No.1472 Well defined flame.
No.1210 Small flame for narrow window sashes, central heating installations.
No.1220 Medium flame - for soldering and silver soldering.
No.1230 General purpose flame.
No.1240 More powerful general purpose flame.
No.1250 Suitable for metal melting.
No.1260 Powerful flame for general engineering purposes.
No.1270 Extremely powerful, for heavy soldering, forging, roofing, weed burning.
Notes: *The data are for the torch burning propane at 1 bar.
†To obtain gas consumption and heat input data at 2 bar, multiply these figures by 1.4.
Atrybut | Wartość |
---|---|
Brand | Bullfinch |
Burner Dimensions | a - 83mm b - 16mm |
Burner Number | No.1210 Small flame for narrow window sashes, central heating installations. |
ECLASS Code | 21089290 |
Flame Dimensions | c - 140mm d - 14mm e‡ - 55mm |
Gas Consumption*† | 94g/hr |
Heat Input*† | 1.3kW |
Jet Size | 6B |
Notes | *The Data is for Torch burning Propane at 1 Bar ‡ This is the Dimension from the End of the Burner to the End of the Inner Cone of the Flame (i.e.The Hottest Point) † To Obtain Gas Consumption and Heat input Data at 2 Bar, Multiply these Figers by 1.4 |
Nr części MFR | 1210 |
Styl uchwytu | 1185-Standard Torch Handle 1245-Standard Torch Handle 1340-Standard Torch Handle |
UNSPSC Code | 23271702 |
Waga pojedynczo | 95g |