zł180.30
Bez podatku VAT
zł221.77
Z VAT
Przegląd
Specyfikacja produktu
Fine flame burner for localised heating.
Atrybut | Wartość |
---|---|
Brand | Bullfinch |
Burner Dimensions | a - 100mm b - 50mm c - 130° |
Burner Number | 2104-Medium Flame Burner for Heating, Plumbing and Engineering where a compact well defined flame is Required |
ECLASS Code | 21089290 |
Flame Dimensions | d - 18mm e‡ - 45mm f - 150mm |
Gas Consumption*† | 217 g/hrg/hr |
Heat Input*† | 3.01 kWkW |
Jet Size | 16 |
Notes | *The Data is for Torch burning Propane at 1 Bar ‡ This is the Dimension from the End of the Burner to the End of the Inner Cone of the Flame (i.e.The Hottest Point) † To Obtain Gas Consumption and Heat input Data at 2 Bar, Multiply these Figers by 1.4 |
Nr części MFR | 2104 |
Styl uchwytu | Suitable for use with 2100- Autotorch Handle |
UNSPSC Code | 23271702 |