zł182.70
Bez podatku VAT
zł224.72
Z VAT
Przegląd
Specyfikacja produktu
Fine flame burner for localised heating.
Atrybut | Wartość |
---|---|
Brand | Bullfinch |
Burner Dimensions | a - 132mm b - 90mm c - 130° |
Burner Number | 2121-Well spread softer flame for heat shrinking of plastics for cable jointing and other industrial plastics. |
ECLASS Code | 21089290 |
Flame Dimensions | d - 54mm e‡ - 24mm f - 290mm |
Gas Consumption*† | 680 g/hrg/hr |
Heat Input*† | 9.40 kWkW |
Jet Size | 55 |
Notes | *The Data is for Torch burning Propane at 1 Bar ‡ This is the Dimension from the End of the Burner to the End of the Inner Cone of the Flame (i.e.The Hottest Point) † To Obtain Gas Consumption and Heat input Data at 2 Bar, Multiply these Figers by 1.4 |
Nr części MFR | 2121 |
Styl uchwytu | Suitable for use with 2100- Autotorch Handle |
UNSPSC Code | 23271702 |