zł189.20
Bez podatku VAT
zł232.72
Z VAT
Przegląd
Specyfikacja produktu
No 4103 giving the smallest, No 4105 the largest, flames. The burners must be used at 4 bar pressure and should not be turned down. If a smaller flame is required a smaller burner must be used.
Atrybut | Wartość |
---|---|
Brand | Bullfinch |
Burner Dimensions | a - 110mm c° - 135° d - 15mm |
Burner Number | 4103-Smallest Size |
ECLASS Code | 21089290 |
Flame Dimensions | e - 20mm f - 110mm |
Gas Consumption*† | 133 g/hrg/hr |
Heat Input*† | 1.84 kWkW |
Jet Size | A |
Notes | Flame Temperature The hottest flame temperature zone begins approximately 12mm (1/2") from the end of the nozzle and extends for 20 to 50mm, depending upon burner size. Maintain these distances from the work-piece for maximum heating effect. The burners must be used at 4 bar pressure and should not be turned down. If a smaller flame is required a smaller burner must be used. |
Nr części MFR | 4103 |
Styl uchwytu | Suitable for use with 4100- Autotorch Handle |
UNSPSC Code | 23271702 |