zł419.10
Bez podatku VAT
zł515.49
Z VAT
Przegląd
Specyfikacja produktu
Torches assembled with hose, regulators and burners for immediate use. No 110B (Butane) - Contents: Handle No 1185, Burner No 1230, Tinyreg No 1040, 2.75m (9ft), HP hose No 1299, 'O' clips No 1324. No 110P (Propane) - Contents: Handle No 1185, Burner No 1230, Tinyreg No 1041, 2.75m (9ft), HP hose No 1299, Two 'O' clips No 1324. No. 140P - (Propane)Contents: Handle No 1340, Burner No 1230, Tinyreg variable regulator No 1051, 2.75m (9ft), HP hose No 1299, Two 'O' clips No 1324. No 135 Extended Torch Kit (Propane) - Contents: Handle No 1345, Trident burner adaptor No 1123, Three Standard burners No 1260.
Atrybut | Wartość |
---|---|
Brand | Bullfinch |
EAN | 5055484206337 |
ECLASS Code | 21080301 |
Nr części MFR | 140P |
Rodzaj gazu | Propan |
Rodzaj produktu | Standard Torch Propane Kit (No.1340) |
UNSPSC Code | 23271702 |
Zestaw zawiera | 1340 Standard Handle No.1051 Tinyreg Variable Regulator 5/8in. BSP No.1230 Standard Burner No.1299 2.75m (9ft) High Pressure Propane Hose Orange No.1324 O Clips |