noscriptSurface Cleaners | Cromwell Tools

Czyszczarki do powierzchni

Surface cleaners are an essential cleaning chemical used to remove dirt, grime, and stains from a wide range of surfaces, implementing hygiene and cleanliness in domestic, commercial, and industrial environments. Some surface cleaners may have a hazard pictogram on the packaging. Visit our UK REACH page for more information and expertise. Surface cleaners are available in a variety of fragrances to leave your surfaces refreshed after cleaning. These scents include lemon, pine, citrus, but also fragrance free if needed.

When selecting surface cleaners, you should consider the surface compatibility with the cleaner to avoid discolouration and damage, as some surfaces may require gentler formulations. Cleaning power should also be considered as heavily soiled or oily surfaces would benefit from a heavy-duty cleaner, whereas lightly soiled surfaces should use a lighter duty cleaner. Surface cleaners are versatile and can be used on a variety of surfaces such as glass, wood, metal, stone, and concrete, with multi surface cleaners having the widest compatibility.

Related Categories:
Kitchen Cleaners
Glass Cleaners
Spray Bottles
Disinfectants

FAQs

Can surface cleaners be used on wood?

Depending on the ingredients, some surface cleaners can be used on wood. It's always best to refer to the instructions to make sure the cleaner can be used on your specific surface.

Can surface cleaners be used on glass?

Most surface cleaners can be used on glass as it's a non-porous material, however you may find that some streaks remain. We would recommend you look at Glass Cleaners for the best result.

Alternatywnie, spróbuj przeglądać nasze kategorie.